Buy more than* S$200* and get FREE SHIPPING

Aluminum Case

3.25 (8)
Caution
Dimensions (h) include the handle in the value (when folded).
...see all>
Product Options
ADD TO CART
AS ONE Part Number Storage Amount Inside Dimension (mm) Outside Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Storage Amount Inside Dimension (mm) Outside Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Maximum approximation) About 10 kg 295x95(60+35)x205 330x120x265 1.6 1PC 1 T3AA-M 36187724 47.99 SGD
In stock
1-6498-02 (Maximum aboutimation) About 20 kg 440x125(90+35)x310 470x160x360 3.3 1PC 1 T3AA 33481795 -
Discontinued
[x]
1-6498-03 (Maximum aboutimation) About 20 kg 365x85(50+35)x285 395x110x345 2.1 1PC 1 T3AA-C 33481804 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 3
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
Tool storage
4
From Japan
On 2018-01-19 18:20:49
Although it was firmer than I thought, is there much left and right rattling?
This review is about item#36187724.
Projector case
5
From Japan
On 2016-01-11 14:48:43
The exclusive one is expensive, the price is reasonable and I am very satisfied.
This review is about item#33481795.
Camera lens transport
5
From Japan
On 2015-11-07 18:44:58
Things are good, but if you think that you would like to order additional boards later, the shipping fee is 500 yen for the goods cost of less than 500 yen .... I wonder if there are any other shipping methods ...
This review is about item#36187724.
I carry it as a tool bag.
5
From Japan
On 2014-05-05 16:39:15
Easy to use because the tool can be inserted into the inner lid. It is strong and its size is exactly good, it is cheap and can be disposable no matter what. I used this type for a long time, but I could not find it at home centers etc. I was looking around here. We will continue to purchase from now on.
This review is about item#33481795.
Maintenance tool holder for service
1
From Japan
On 2013-08-10 14:22:21
There were also scratches on the surface of the case (thin strokes), although there was also in the review of the previous one. It is like the feeling that you will never buy it if you are lined at the store in this state. I thought that it was necessary to use it as soon as it was useless, and scratches, dents were attached during use. I think whether this price is sufficient if there are no products themselves or defects.
This review is about item#33481795.
I use it in the field
1
From Japan
On 2013-06-14 13:49:31
There was a number of scratches on the surface when one of the three ordered items arrived. My boss told me that 'It is OK because it gets scratched while using it, so I did not contact it, but I was very sorry. I bought it to put tools or something used at the site, but I do not know the details.
This review is about item#36187724.
Satellite mobile phone case for disaster prevention
4
From Japan
On 2012-12-25 11:24:17
I think that cost performance is high I would like to purchase additional separating slope separately
This review is about item#36187724.
It is used for normal tooling.
1
From Japan
On 2011-07-31 09:23:42
At the moment I got the tool on the day that arrived and I had the handbag, I was disappointed that the porcly and handbags were removed! If you look closely, what kind of plastic do you have with hand parts? Is it? Is it? It was as poor as I thought. It is doubtful whether it is selling with a durability test.
This review is about item#33481795.

Related Products