Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Teflon Tape

Adhesive
Silicon series
Tape Length (m)
33
Base Material
Teflon film
Tape Width (mm)
25.4
...see all>
Product Options
ADD TO CART
Incombustibility Insulation Resistance (Mohm) Tape Thickness (mm) Operating Temperature Range (deg C) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Incombustibility Insulation Resistance (Mohm) Tape Thickness (mm) Operating Temperature Range (deg C) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL standard E20392 2 x 106Mohm 0.165 -101 to +256(continuous180deg C) 1-6532-02 1Roll 1 P-421 33514747 229.99 SGD
In stock
UL-E20392 2x106M omega 0.089 -101 - +256 (Continuous 180 deg C) 1-6532-01 1Roll 1 P-422 33514695 149.99 SGD
In stock
ADD TO CART

Related Products