Buy more than* S$200* and get FREE SHIPPING

Band Saw K-100 Replacement Blade

4.00 (2)
AS ONE Part Number
1-6702-02
Blade Thickness (mm)
0.7
Blade Width (mm)
3.2
Number of Blades
24 Mountain / inch
Compatible Body
K-100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 K-100-2(Replacement Blade) 33433276 38.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
アルミ素材の切断加工
5
From Japan
On 2017-01-13 15:18:21
4mm厚のアルミ素材でも加工可能でした。1mmのアルミ板は紙のように容易に加工が出来ました。
This review is about item#33433276.
Cutting of aluminum plate
3
From Japan
On 2014-04-14 22:13:28
Treatment is required note that break as soon as without a care. Since the high price for its break frequency, you may want to consider is a bit of re-purchase.
This review is about item#33433276.

Related Products