Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Silicone Plugs

5.00 (1)
Material
Silicon rubber
...see all>
Product Options
ADD TO CART
Height (mm) AS ONE Part Number Upper Diameter (phi mm) Lower Diameter (phi mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) AS ONE Part Number Upper Diameter (phi mm) Lower Diameter (phi mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 1-4420-07 12 8 -60 to +200   1Bag(100PC) 1 7 White 33463717 45.99 SGD
Shipped after 2018-06-25
20 1-4420-02 3.5 1.2 -60 to +200   1Bag(100PC) 1 2 Pink 33463525 34.99 SGD
Shipped after 2018-06-25
23 1-4420-08 14 10 -60 to +200   1Bag(100PC) 1 8 Pink 33463744 56.99 SGD
Shipped after 2018-07-02
21 1-4420-06 - 6 -60 to +200   1Bag(100PC) 1 6 Green 33463674 37.99 SGD
Shipped after 2018-06-25
- 1-4420-09 - - -60 to +200 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 9 Green 33463787 61.99 SGD
Shipped after 2018-07-02
25 1-4420-01 2.5 0.8 -60 to +200   1Bag(100PC) 1 1 White 33463482 34.99 SGD
Shipped after 2018-06-25
20 1-4420-03 5 1.5 -60 - +200   1Bag(100PC) 1 3 Green 33463552 34.99 SGD
Shipped after 2018-06-25
20 1-4420-04 6.5 2.5 -60 - +200   1Bag(100PC) 1 4 White 33463604 34.99 SGD
Shipped after 2018-06-25
21 1-4420-05 8.5 4.5 -60 - +200   1Bag(100PC) 1 5 Pink 33463647 36.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component hole plug (curing)
5
From Japan
On 2013-06-29 14:40:49
The size is reasonable size. Color classification by size is good. The yield will be worse but I am happy if it is long.
This review is about item#33463604.

Related Products