Buy more than* S$200* and get FREE SHIPPING

Fluorine Seal Tape PTFE

3.50 (2)
AS ONE Part Number
1-7057-03
Density (g/cm3)
1
Tape Thickness (mm)
0.1
Tape Length (m)
15
Tape Width (mm)
13
Operating Temperature Range (deg C)
-100 to +250
Material
PTFE (fluorine resin)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 15m 33516262 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Water service repair
2
From Japan
On 2018-01-29 11:13:08
Compared with other things, the volume is long, but if it is too stretched it will be cut short.
This review is about item#33516262.
Leak tightness
5
From Japan
On 2014-10-15 18:01:37
It was versatile as long as you can withstand -100 to + 250 ° C seriously with seriously used leak tightness.
This review is about item#33516262.

Related Products