Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number Upper Diameter x Lower Diameter x Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Upper Diameter x Lower Diameter x Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4537-02 phi16.5 X phi13.5 X 16.5 1Bag(10PC) 1 2 33465257 -
Discontinued
[x]
1-4537-16 phi48 x phi45 x 27 1Bag(5PC) 1 16 33465765 -
Discontinued
[x]
1-4537-07 phi24xphi21x21 1Bag(10PC) 1 7 33465442 -
Discontinued
[x]
1-4537-11 phi33xphi30x25 1Bag(10PC) 1 11 33465582 22.99 SGD
In stock
1-4537-20 phi60xphi57x30 1Bag(5PC) 1 20 33465923 58.99 SGD
N/A
1-4537-19 phi57xphi54x27 1Bag(5PC) 1 19 33465871 45.99 SGD
N/A
1-4537-18 phi54xphi51x27 1Bag(5PC) 1 18 33465835 -
Discontinued
[x]
1-4537-17 phi51xphi48x27 1Bag(5PC) 1 17 33465801 -
Discontinued
[x]
1-4537-15 phi45xphi42x25.5 1Bag(10PC) 1 15 33465731 58.99 SGD
N/A
1-4537-14 phi42xphi39x25.5 1Bag(10PC) 1 14 33465695 -
Discontinued
[x]
1-4537-13 phi39xphi36x25.5 1Bag(10PC) 1 13 33465661 -
Discontinued
[x]
1-4537-12 phi36xphi33x25.5 1Bag(10PC) 1 12 33465616 -
Discontinued
[x]
1-4537-01 phi15xphi12x16 1Bag(10PC) 1 No. 1 33465223 -
Discontinued
[x]
1-4537-03 phi18 X phi15 X 17.5 1Bag(10PC) 1 No. 3 33465293 -
Discontinued
[x]
1-4537-04 phi19.5 X phi16.5 X 18 1Bag(10PC) 1 No. 4 33465327 -
Discontinued
[x]
1-4537-05 phi21 X phi18 X 18 1Bag(10PC) 1 No. 5 33465372 -
Discontinued
[x]
1-4537-06 phi22.5xphi19.5x19.5 1Bag(10PC) 1 No. 6 33465406 -
Discontinued
[x]
1-4537-08 phi25.5xphi22.5x22 1Bag(10PC) 1 No. 8 33465476 12.99 SGD
In stock
1-4537-09 phi27 Xphi 24 X 23 1Bag(10PC) 1 No. 9 33465512 -
Discontinued
[x]
1-4537-10 phi30xphi27x24 1Bag(10PC) 1 No. 10 33465546 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As a test tube lid.
5
From Japan
On 2017-12-12 18:50:45
I was looking for a cork of a size suitable for the test tube purchased at another shop. Because there are many different sizes by shops in detail, which do not know what size you are looking for, what you are asking for if you do not care if you do not get in your mood What to do If you do not add it too much Why do not you try too much Why do not you fall into it Size checked many times on various sites I played afterwards. The condition is also exquisite and beautifully settled and I am very satisfied. It was good as I could buy it when it was cheap before it gone.
This review is about item#33465442.
Let's make the reflector of the shinko flute mouth.
4
From Japan
On 2017-03-02 17:53:41
It is better if there are various thicknesses (separately for 20 mm / 19 mm / 18 mm / 17 mm of the thickest portion)
This review is about item#33465223.
As a plug of a glass bottle
5
From Japan
On 2016-11-27 09:13:56
Both size and flexibility were appropriate, and it was possible to use it without any problem with the desired product
This review is about item#33465257.
Inside of the flute
3
From Japan
On 2015-09-15 17:51:36
I think that it was good.
This review is about item#33465582.
Used as part of production product
5
From Japan
On 2015-05-02 01:10:11
Various sizes are available and very convenient to use
This review is about item#33465372.
Used as a lid by making accessories
5
From Japan
On 2015-04-12 17:07:10
I got a lot of sizes so I can use them separately and it is very convenient to use.
This review is about item#33465293.
Bottle bottle cork
5
From Japan
On 2013-04-09 14:44:46
When making blue sunny waters, water may expand and faucets may fly, but cork stoppers are breathable so it is convenient in such a case.
This review is about item#33465406.

Related Products