Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Stirrer

Magnet Force
0.145T
Flow Control by Speed System
Microcomputer rotary speed feedback method
Revolution Setting Method
Touch key setting
Material (Plate)
SUS304
Motor
DC brush motor
Display
Digital LCD (setting value, the measured value simultaneous display)
Revolution (min-1[r.p.m])
100-1500
Type
Digital
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Plate Size (mm) Main Part Dimension (mm) Unit Dimensions (Width x Depth x Height)(mm) Weight (kg) AS ONE Part Number Stirring Capacity (mL) Power Cord (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Size (mm) Main Part Dimension (mm) Unit Dimensions (Width x Depth x Height)(mm) Weight (kg) AS ONE Part Number Stirring Capacity (mL) Power Cord (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
473 x 303 504 x 377 x 48 504 x 377 x 48 About 4 1-4605-32 50 to 2000 x 6 About 2   1PC 1 RS-6DN 60850483 1,239.99 SGD
Shipped after 2018-06-27
158 x 143 189 x 215 x 48 - - 1-4602-22 50 to 3000 x 1 About 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS-1DR 33396291 -
Discontinued
[x]
313 x 303 344 x 377 x 48 344 x 377 x 48 About 3 1-4604-32 50 to 2000 x 4 About 2   1PC 1 RS-4DN 60850474 899.99 SGD
Shipped after 2018-06-27
313 x 303 344 x 377 x 48 - - 1-4604-22 50 to 2000 x 4 -   1PC 1 RS-4DR 33396307 -
Discontinued
[x]
473 x 303 504 x 377 x 48 - - 1-4605-22 50 to 2000 x 6 About 1.5   1PC 1 RS-6DR 33396316 -
Discontinued
[x]
158 x 143 189 x 215 x 48 189 x 215 x 48 About 1 1-4602-32 50 to 3000 x 1 About 2   1PC 1 RS-1DN 60850465 319.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products