Buy more than* S$200* and get FREE SHIPPING

Container Partition Board

3.00 (1)
Pitch (mm)
20
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Partition Dimensions (L x H x T)(mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Partition Dimensions (L x H x T)(mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4616-01 360x110x5t 360x110x5t 1Sheet 1 SP-36 33479783 6.99 SGD
In stock
1-4616-02 560x110x5t 560x110x5t 1Sheet 1 SP-56 33479792 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I tried to make it a container partition.
3
From Japan
On 2013-03-29 13:35:02
I thought that as many types as # pictures could be entered so much, but it is only one long part. You have to buy five sets to make it like a picture. I thought it was too expensive.
This review is about item#33479783.

Related Products