Buy more than* S$200* and get FREE SHIPPING

Laboratory Jacks, Knob Type

4.00 (1)
Type
Knob type
Specification
Knob type
...see all>
Product Options
ADD TO CART
Withstand Load (kg) Bottom Plate Dimensions (mm) Top x Bottom Plate (mm) AS ONE Part Number Top Plate Size (mm) Elastic Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Bottom Plate Dimensions (mm) Top x Bottom Plate (mm) AS ONE Part Number Top Plate Size (mm) Elastic Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 180x180 180x180 6-448-11 180x180 75 to 245 1PC 1 180x180 33487684 -
Discontinued
[x]
25 150x150 150x150 6-448-10 150x150 75 to 245 1PC 1 150x150 33487632 -
Discontinued
[x]
8 80 x 80 80 x 80 6-448-01 80 x 80 55 - 140 1PC 1 80 x 80 33487316 -
Discontinued
[x]
8 100x100 100x100 6-448-02 100x100 55 - 140 1PC 1 100x100 33487377 -
Discontinued
[x]
25 200x200 200x200 6-448-12 200x200 75 - 245 1PC 1 200x200 33487727 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Height adjustment of beaker
4
From Japan
On 2014-10-14 11:55:58
Although it may take some water, there are no problems in operation, and I use it without problems. Since there is no experience of using another product of the same genre, no comparison has been made.
This review is about item#33487684.

Related Products