Buy more than* S$200* and get FREE SHIPPING

Disposable Cup Blow Molding

5.00 (3)
Scale
Available
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Upper Diameter x Lower Diameter x Height H (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Upper Diameter x Lower Diameter x Height H (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4659-01 phi54 x phi47 x 72 10 100 1PC 1 100mL 33434615 0.99 SGD
In stock
1-4659-02 phi61 x phi55 x 78 10 150 1PC 1 150mL 33434642 0.99 SGD
In stock
1-4659-03 phi 70 X 63 X 84 phi 50 200 1PC 1 200mL 33434676 0.99 SGD
In stock
1-4659-04 phi80xphi69x98 50 300 1PC 1 300mL 33434694 0.99 SGD
In stock
1-4659-05 phi100 x phi84 x 119 100 500 1PC 1 500mL 33434721 1.99 SGD
In stock
1-4659-06 phi122xphi103x146 100 1000 1PC 1 1000mL 33434755 2.99 SGD
In stock
1-4659-07 phi142 x phi118 x 196 500 2000 1PC 1 2000mL 33434773 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Prototype work
5
From Japan
On 2018-02-07 14:56:28
There are many types of sizes, you can use objects of convenient size Is pleased.
This review is about item#33434694.
To paint subdivision
5
From Japan
On 2015-06-18 17:03:38
Other cheap things that are solid are thin because they are thin and hard to use
This review is about item#33434721.
FRP repair
5
From Japan
On 2012-07-27 08:57:16
It is useful for FRP repair. It is OK because it can be used normally.
This review is about item#33434721.

Related Products