Buy more than* S$200* and get FREE SHIPPING

Wrist Strap

4.00 (1)
Material (band)
Stainless
Dimension (mm)
23x31x6
Specification
Band Size: 200mm (When mounted 2 adapters)
...see all>
Product Options
ADD TO CART
Weight (g) AS ONE Part Number Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) AS ONE Part Number Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About55 1-5255-01 About1.8 1PC 1 BHO-21M-L5A 33453901 41.99 SGD
In stock
About60 1-5255-02 About3 1PC 1 BHO-21M-L11A 33453926 44.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
We use wired type in sitting and wireless type while moving with one
4
From Japan
On 2015-08-04 09:07:24
It is convenient because it can work both wired and wireless
This review is about item#33453901.

Related Products