Buy more than* S$200* and get FREE SHIPPING

Stand

5.00 (1)
AS ONE Part Number
1-7490-01
Shaft Diameter (phi mm)
16
Height (mm)
700
Material
Strut / iron (chrome plating), base / cast iron it (finish painting)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-U 33475626 199.99 SGD
Shipped after 2018-02-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a stirrer stand for experiments
5
From Japan
On 2018-01-08 14:30:00
It is solid because the foundation is heavy and the foot width is wide so it is secure and it is stable even with strong stirring of about 20 L of liquid. Although I pride the price a lot, because I often take my eyes off while stirring, I can not change it safely.
This review is about item#33475626.

Related Products