Buy more than* S$200* and get FREE SHIPPING

Anti Drip Timer, with Clock

4.00 (2)
Weight (g)
68
Dimension (mm)
About 90x82x18
...see all>
Product Options
ADD TO CART
AS ONE Part Number Maximun Setup Time Batteries Material (Body) Color TKG Part Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Maximun Setup Time Batteries Material (Body) Color TKG Part Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 seconds 99 minutes One CR2032 x (monitor with battery) - Blue 4-0475-0601 ABS 1PC 1 T-136BL 88811021 -
Discontinued
[x]
1-8010-01 99 minutes and 50 seconds CR 2032 X 1 (with a monitor battery) ABS Yellow - - 1PC 1 T-136YE 33507966 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Outdoor use
3
From Japan
On 2014-08-19 13:07:20
It is inconvenient for the display to disappear in a few minutes
This review is about item#33507966.
Time measurement in places with high moisture content
5
From Japan
On 2014-05-01 08:53:25
The display is large and easy to see.
This review is about item#88811021.

Related Products