Buy more than* S$200* and get FREE SHIPPING

Glass Scatter Prevention Sheet

4.50 (2)
Material
Polyester
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Dimensions {Width W (mm) x Length l (m)} Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Dimensions {Width W (mm) x Length l (m)} Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
389-1828 1-8071-02 960x1.8 1Roll 1 M6330 33513767 26.99 SGD
In stock
- 1-8071-01 480x1.8 1Roll 1 M6120 33513733 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Prevention of scattering of inner window glass
5
From Japan
On 2015-01-31 13:13:02
It is easy to work and satisfied with quality. In addition, scratching strongly with the attached spatula will cause fine scratches on the film surface, so it is recommended to wrap around the spatula with a soft cloth like a lens cloth. (This is the same for other company's products) In order not to fail, I think that I will practice beforehand with plenty of water spraying and surplus parts.
This review is about item#33513767.
Prevention of scattering of shelf glass
4
From Japan
On 2011-07-28 14:45:55
Oh good.
This review is about item#33513733.

Related Products