Buy more than* S$200* and get FREE SHIPPING

Carpet Cleaning Roll Tape

5.00 (2)
Roll Core Inner Diameter (mm)
38
Tape Width (mm)
160
Material
Grip: polypropylene (PP) pattern: anti-rust treatment iron wire (chrome plating) tape: spike dot special adhesive coated paper
...see all>
Product Options
ADD TO CART
AS ONE Part Number Overall Length (mm) Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Overall Length (mm) Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8075-02 295 Body S 342-2836 Strong adhesion S 1PC 1 C3310 33480797 17.99 SGD
In stock
1-8075-01 610 to 970 Body expansion and contraction type 342-2844 Strong bonding, elasticity L 1PC 1 C3320 33480727 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Carpet cleaning
5
From Japan
On 2017-09-15 15:36:31
Easy to use, easy to store and move smoothly.
This review is about item#33480727.
clean up
5
From Japan
On 2014-07-15 16:30:36
If you used it in the acquaintance before, purchase thought very convenient. Because the pattern is long, posture is comfortable and it is fun to use for a long time. Though cheap one is peeling piece by piece, this product is very easy to use.
This review is about item#33480727.

Related Products