Buy more than* S$200* and get FREE SHIPPING

Square Crucible Alumina 95

5.00 (1)
Rockwell Hardness
80HRA
Density (g/cm3)
3.6
Bending Strength (MPa)
300
Color
White
Material
AL 2 O 3 (purity> 96.2%)
...see all>
Product Options
ADD TO CART
Capacity (mL) Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 100x100x25 1-8784-01 1PC 1 SQU-10025 33423661 33.99 SGD
In stock
220 100x100x35 1-8784-02 1PC 1 SQU-10035 33423677 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For firing of experimental samples
5
From Japan
On 2017-05-31 18:45:35
It is used for heating and baking sediment samples for environmental analysis. It is just right for the electric furnace size and I am satisfied with the price as well.
This review is about item#33423661.

Related Products