Buy more than* S$200* and get FREE SHIPPING

Anti Static Plate, EARTH PLATE

5.00 (1)
AS ONE Part Number
1-9120-01
Surface Resistivity (ohm)
10x105-9
Sheet Size (mm)
110x105
Type
Adhesive tape attached
Material
Synthetic rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JD10-03A 33454793 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Static elimination of the human body
5
From Japan
On 2014-11-12 13:21:41
Having this sticky looks good, it becomes an appeal that concerns static electricity. It would be even better if it is a bit cheaper.
This review is about item#33454793.

Related Products