Buy more than* S$200* and get FREE SHIPPING

Light Stand Magnifier

3.50 (2)
AS ONE Part Number
1-9472-01
Lamp
12W fluorescent tubes
Magnification
2 times (4.25 times the sub-lens)
Power
AC100V50/60Hz
Weight (g)
940
Dimension (mm)
238 - 450 x 135 x 118 - 355
Material
ABS resin, glass
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Rumirupe 33400762 74.99 SGD
In stock
ADD TO CART