Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Attache Case

4.80 (5)
AS ONE Part Number
1-9586-03
Outside Dimension (mm)
366x270x78
Inside Dimension (mm)
354x242x50
Weight (g)
640
Material
Impact-resistant copolymer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DX 33482163 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance / equipment
4
From Japan
On 2017-05-19 10:09:25
Unexpected lock is secure and secure. It is better to have a cushion inside.
This review is about item#33482163.
Internal work notebook PC
5
From Japan
On 2017-04-30 12:19:44
Depending on the content of work, there are data writing / inspection work using notebook PC. I was in trouble with tidying up the notebook PC, but the contents are empty in this case, so it was good for this to be able to pack stuff freely on the contrary. The price is also cheap, and it seems that it can be used as other tidied BOX.
This review is about item#33482163.
To organize documents
5
From Japan
On 2017-04-28 16:06:06
It is good for carrying documents. Because it is plastic, important documents need attention.
This review is about item#33482163.
When having a document and going to a customer by train
5
From Japan
On 2016-02-10 14:53:48
The manufacturer's attache case is cheapest and strongest. I think that it should be used as long as possible.
This review is about item#33482163.
Carrying documents
5
From Japan
On 2015-10-11 18:05:18
Because the price was cheap, I tried purchasing it. I am very satisfied with being firmly done for price. It is a car related work, but it is the best item to go to the land transport office with documents.
This review is about item#33482163.

Related Products