Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Airtight Waterproof Tape

5.00 (1)
Purpose
For joint of heat insulating material. For waterproof around frame.
AS ONE Part Number
1-9657-04
Adhesive Force (N/25mm)
30
Adhesive
Acrylic
Tape Thickness (mm)
0.22
Tape Length (m)
20
Base Material
PE
Tape Width (mm)
50
Specification
Double-sided adhesive
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KM-30D-BK 33428577 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waterproof garage
5
From Japan
On 2016-04-27 15:15:43
It is very easy to use because it can be cut by hand. Adhesion is also sufficient.
This review is about item#33428577.

Related Products