Buy more than* S$200* and get FREE SHIPPING

Safety Marking Tape

3.50 (2)
AS ONE Part Number
1-9660-01
Adhesive
Acrylic
Tape Length (m)
10
Base Material
PE (polyethylene)
Tape Width (mm)
50
Character Contents
Handle with care
TRUSCO Part Number
305-8280
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-06-WC 33518222 4.85 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Packing work
2
From Japan
On 2016-03-15 09:42:40
Is easy to use place tape cutter is not required in order to cut by hand, and love. However, since the budget category of the same manufacturer of handling attention tape here is tape in safety supplies, is inconvenient can be ordered on the same day. The will you or can not be changed in the same category.
This review is about item#33518222.
Shipping work.
5
From Japan
On 2015-04-13 21:29:11
Since the possible hand, you can save time.
This review is about item#33518222.

Related Products