Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alumina Crucibles, Main Body

3.67 (3)
Caution
There is no lid on the unit included. If you cool or heat it drastically, it may crack., There is no lid on the unit included. If you cool or heat it drastically, it may crack.
Heat-Resistant Temperature (deg C)
1600
...see all>
Product Options
ADD TO CART
Outside Diameter x Height H (phi mm x mm) Capacity (mL) TGK Product Number Thickness (mm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Height H (phi mm x mm) Capacity (mL) TGK Product Number Thickness (mm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi46x36 30 696-30-06-04 - 1-9786-01   1PC 1 SSA-H B1 33423817 12.99 SGD
In stock
phi73x59 150 696-30-06-07 - 1-9786-04   1PC 1 SSA-H B4 33423844 41.99 SGD
In stock
phi140x118 1000 - - 1-9786-07 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSA-H B7 33423871 159.99 SGD
Shipped after 2018-06-29
phi66x54 100 696-30-06-06 - 1-9786-03   1PC 1 SSA-H B3 33423835 28.99 SGD
In stock
phi110x100 500 - - 1-9786-06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSA-H B6 33423862 109.99 SGD
Shipped after 2018-06-29
phi54x43 50 696-30-06-05 4.0 1-9786-02   1PC 1 SSA-H B2 33423826 19.99 SGD
In stock
phi88x72 280 696-30-06-08 4.0 1-9786-05   1PC 1 SSA-H B5 33423853 49.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Dissolution of mineral
3
From Japan
On 2017-01-18 08:36:39
It is used for the test of several test pieces, and we will order again depending on the result.
This review is about item#33423844.
Metal casting experiment
3
From Japan
On 2015-06-08 09:10:24
The price was good, but it was broken if I used it in the temperature range 1200 ~ 1400 degrees. It is a place I want you to handle crucibles with high temperature resistance a little. Although it is good as a whole, it seems to be difficult for high temperature.
This review is about item#33423853.
Melting of metal
5
From Japan
On 2013-07-07 15:40:39
I am satisfied with the product as described.
This review is about item#33423817.

Related Products