Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material AS ONE Part Number Compatible Pipe Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material AS ONE Part Number Compatible Pipe Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum light alloy 1-9788-03 41772 21x50x21 1PC 1 T screw 33483554 12.99 SGD
In stock
Zinc alloy 1-9788-04 5 to 13 21x50x21 1PC 1 Bolt screw 33483633 7.99 SGD
In stock
Aluminum light alloy 1-9788-01 5 - 13 21x50x21 1PC 1 Common screw thread 33483414 5.99 SGD
In stock
Aluminum light alloy 1-9788-02 5 - 13 21x50x21 1PC 1 Thumbscrew 33483484 6.99 SGD
In stock
Zinc alloy 1-9788-05 6 - 16 23x76x23 1PC 1 With claw 33483694 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I purchased it for diversion to "light holding" for photography.
5
From Japan
On 2016-03-29 16:10:23
I was looking for "light holding article" for photography, but good things with function & price were not found. So we purchase this "Muc" on the iron stand and use it. This iron stand has a solid weight, there is no thing falling down even if you put out "LED light" sideways with 1/4 threaded bar with "Muc". "Mook" can change the height freely, it is indeed handy. I am satisfied with both function & price.
This review is about item#33483414.
Assembling of experimental equipment
5
From Japan
On 2016-01-13 06:42:16
It was easy to use.
This review is about item#33483414.
An elongated compass member
5
From Japan
On 2013-11-18 13:30:47
It is robust, loosely, without rattling, it is good. I think that it is an inexpensive product, but it is a first class product.
This review is about item#33483484.

Related Products