Buy more than* S$200* and get FREE SHIPPING

Desiccator Auto Dry, Light Blocking Type

5.00 (1)
Dehumidification Method
The solid polymer electrolyte membrane, H 2 O electrolysis emissions
Power Cord (m)
2 (2P plug)
Power
AC100V 50/60
Power Consumption (W)
3
Material
Light-shielding PVC (polyvinyl chloride)
Set Contents
1 piece (THI-HP) silica gel dish x low humidity digital thermo-hygrometer
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outside Dimension (mm) Shelf Board Interval (mm) Inside Dimension (mm) Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outside Dimension (mm) Shelf Board Interval (mm) Inside Dimension (mm) Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-7938-01 330x345x525 [Bottom 1 series] 50, [other] 30 285x275x485 5 3 shelf boards 1PC 1 OH-SK 33391827 609.99 SGD
In stock
2-7938-02 530x345x335 - 485x275x285 - 2 shelf boards 1PC 1 OL-SK 33391836 669.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of condenser microphone
5
From Japan
On 2015-09-03 21:29:55
I use it very carefully We keep the product safe and keep it.
This review is about item#33391827.

Related Products