Buy more than* S$200* and get FREE SHIPPING

Soil Moisture Measuring Instrument

AS ONE Part Number
1-9921-01
Functions
The average value display / humidity automatic correction / User's range
Measuring Range (%)
12.1-58.0
Measurement Method
Electrical resistance
Power
006P type battery (9V) x1 pieces (included for testing)
Weight (g)
140
Dimension (mm)
62x24x148
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DM-18 33507871 399.90 SGD
In stock
ADD TO CART

Related Products