Buy more than* S$200* and get FREE SHIPPING

Lab Spoon

5.00 (4)
Dimension (mm)
Spoon part: 60x20
...see all>
Product Options
ADD TO CART
AS ONE Part Number Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-8221-01 205 Stainless (SUS410) 1PC 1 205mm 33495865 2.99 SGD
Shipped after 2018-01-22
2-8221-02 230 Stainless (SUS410) 1PC 1 230mm 33495901 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Reagent weighing
5
From Japan
On 2016-11-08 10:09:43
It will discolor if it is dipped in salt, but it will perform the necessary and sufficient function for normal use.
This review is about item#33495865.
Such as sample disposal in a bottle
5
From Japan
On 2014-03-26 17:30:18
Very easy to use in terms of size. Convenient to truly trash bottles
This review is about item#33495901.
For kitchen
5
From Japan
On 2013-09-03 23:28:25
Since it is a small mouth, it is very convenient when you change it to a bottle or remove it from a bottle. I purchase it and use it properly.
This review is about item#33495865.
For coffee
5
From Japan
On 2012-04-22 14:23:33
It is helping to scoop instant coffee than its original use. I was glad I could buy more (laugh)
This review is about item#33495901.

Related Products