Buy more than* S$200* and get FREE SHIPPING

Security Safe

5.00 (1)
Material
Steel (melamine baking finish)
Specification
With 1 removable tray
...see all
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Dimension (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Dimension (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305 x 215 x 365 7 305 x 215 x 365 2-7980-02 1PC 1 TM-M 33418682 389.90 SGD
Shipped after 2017-03-31
255 x 150 x 215 5 255 x 150 x 215 2-7980-01 1PC 1 TM-S 33418673 319.90 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The bottom of the refrigerator and secure it with screws, can be installed
5
From Japan
On 2016-04-11 19:15:25
It was compact and light safe (narcotics vault). I think that it is immediately run away to be able to if fixed, but it was fixed to a wooden cubby (color box) is in our hospital. A4 notebook of drug bookkeeping will enter the last minute if Marumere, but drug notebooks has stored separately. So you can use if there is no possible to store the drugs bought a large safe.
This review is about item#22461197.

Related Products