Buy more than* S$200* and get FREE SHIPPING

Plastic Tweezers

5.00 (2)
AS ONE Part Number
2-8091-01
Overall Length (mm)
125
Material
PS (polystyrene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 GDPP-125mm 33495551 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning parts (non-solvent)
5
From Japan
On 2016-07-20 01:05:16
It seems quite solid, and this price is enough.
This review is about item#33495551.
Work that can not be touched directly
5
From Japan
On 2012-07-27 20:49:23
It is used for etching work and separation of supplements. Etching work is handy because metallic tweezers can not be used. It seems to last long because it is solid in price.
This review is about item#33495551.

Related Products