Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Temperature Gauge

4.00 (1)
AS ONE Part Number
2-8117-01
Measuring Temperature Range (degree C)
0 to 50
Minimum Scale (deg C)
1
Overall Length (mm)
85
Material
Body: glass sucker: PVC (polyvinyl chloride)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 With sucker 33409555 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To measure the water temperature
4
From Japan
On 2015-08-11 02:28:12
I feel that it is not accurate.
This review is about item#33409555.