Buy more than* S$200* and get FREE SHIPPING

IC AUTO NEO, Heater

Heater Outer Diameter (mm)
15.75
Compatible Capacity (L)
(Standard) 20 to 50
AS ONE Part Number
2-8125-01
Power Source (AC V)
100(50/60Hz)
Pricision (deg C)
+/-1.0
Power Cord (m)
1
Power Consumption (W)
120
Capacity (L)
(Standard) 20 to 50
Weight (g)
430
Overall Length (mm)
200
Dimension (mm)
110x50x300
Compatible
Aquarium 45cm below
Specification
Fit aquarium aim (L): 20 - 50 Fit aquarium 45 cm or less
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NHA-093 33409616 -
Discontinued
[x]
ADD TO CART