Buy more than* S$200* and get FREE SHIPPING

Power Safe PRO, Heater

4.00 (1)
Heater Outer Diameter (mm)
15.75
Power Source (AC V)
100(50/60Hz)
Power Cord (m)
1
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Dimension (mm) Compatible Compatible Capacity (L) AS ONE Part Number Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Dimension (mm) Compatible Compatible Capacity (L) AS ONE Part Number Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 180 60x40x260 Aquarium 45cm below (Approximate) 20 -40 2-8126-01 100 1PC 1 NHR-030 33409643 -
Discontinued
[x]
300 270 60x40x325 Aquarium 90cm below (Aim) 85-130 2-8126-03 300 1PC 1 NHR-033 33409661 -
Discontinued
[x]
235 220 60x40x260 Aquarium 60cm below (Aim) 60-85 2-8126-02 200 1PC 1 NHR-032 33409652 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintain water temperature of parts washing
4
From Japan
On 2014-10-08 16:33:56
It is quite powerful enough for a small split. Although I was not using it in its original way, I used it for the temperature without water temperature control. Although it does not go to boiling, the hot water temperature rises until the hand can not be pickled. There is a sense of expensive because the water temperature controller is sold separately.
This review is about item#33409652.