Buy more than* S$200* and get FREE SHIPPING

Ultrasonic Washing Machine

Caution
Outside dimensions are not included with drainage cock and handle. In parentheses( ) is the dimension up to maximum water level indicator line., Outside dimensions are not included with drainage cock and handle. In parentheses( ) is the dimension up to maximum water level indicator line.
Timer Settings
1 to 60 minutes (every 1 minute)
Oscillation Frequency (kHz)
40
Oscillator
Other-excited oscillation method
Power (V)
AC100 50/60Hz
Material
Stainless steel (panel portion ABS resin)
...see all
Product Options
ADD TO CART
AS ONE Part Number Outside Dimension (mm) Drainage Tank Capacity (L) Tub inner Dimension (mm) Maximum Output (W) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outside Dimension (mm) Drainage Tank Capacity (L) Tub inner Dimension (mm) Maximum Output (W) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-016-11 267 x 163 x 237 None About 2.1 240 x 138 x 100 (70) 100 About 4   1PC 1 UT-106 33452736 1,169.90 SGD
Shipped after 2017-06-30
4-017-11 325 x 265 x 303 With cock About 8 300 x 240 x 150 (120) 200 About 7   1PC 1 UT-206 33452763 2,389.90 SGD
In stock
4-018-11 355 x 325 x 312 With cock About 11 330 x 300 x 150 (120) 300 About ten *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UT-306 33452806 4,189.90 SGD
In stock
4-019-11 530 x 327 x 325 With cock About 16.4 500 x 300 x 150 (120) 600 About 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UT-606 33452833 6,509.90 SGD
Shipped after 2017-07-10
ADD TO CART

Related Products