Buy more than* S$200* and get FREE SHIPPING

Sunny Fit Hand Brush

4.00 (2)
Heat-Resistant Temperature (deg C)
130
Width W x Overall Length x Trim Length (mm)
65x152x26
Weight (g)
170
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-5826-01 White 1PC 1 Board brush 33460375 22.99 SGD
In stock
2-5826-04 Yellow 1PC 1 Board brush 33460463 22.99 SGD
Shipped after 2018-05-25
2-5826-03 Blue 1PC 1 Board brush 33460436 22.99 SGD
In stock
2-5826-02 Red 1PC 1 Board brush 33460402 22.99 SGD
In stock
2-5826-05 Green 1PC 1 Board brush 33460506 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is used for cleaning the web of oil cutting.
5
From Japan
On 2016-12-16 15:07:07
I use it for elevator cleaning after decoiling fried rice cake. There is no hair loss so you can use with confidence.
This review is about item#33460375.
Cleaning tools
3
From Japan
On 2016-06-25 12:27:08
Larger than expected for larger size
This review is about item#33460463.

Related Products