Buy more than* S$200* and get FREE SHIPPING

I-Foil

1.00 (1)
Length (m)
50
Material
Aluminum
...see all
Product Options
ADD TO CART
Width (cm) Thickness (microm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Thickness (microm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 2-4682-01 1PC 1 5Type 33518143 6.94 SGD
Shipped after 2017-03-27
10 15 2-4682-02 1PC 1 10 model 33518177 11.76 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
To paint the lid
1
From Japan
On 2014-11-20 13:18:00
I was expecting a more thick, but it did not change at all the usual aluminum foil. It is impossible in this price.
This review is about item#33518177.

Related Products