NoteBuy more than* S$200* and get FREE SHIPPING

Cutting Board Brush

TKG Part
4-0298-1004
AS ONE Part Number
6-9659-03
Total Length x Width x Bristle Length (mm)
140x65x35
Heat-Resistant Temperature (deg C)
130
Trim Length (mm)
35
Color
Yellow
Overall Length (mm)
152
Width (mm)
63
Material
Brush / polyester, handle / PP (polypropylene)
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 40521 33462134 18.81 SGD
Shipped after 2016-12-05

Related Products