Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Sieves

Material (frame)
SUS304
Inner Height (mm)
20
Standard
ISO3301-1/ JIS Z-8801
Inner Diameter (phi mm)
75
...see all
Product Options
ADD TO CART
Caution AS ONE Part Number Mesh Size Material (net) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution AS ONE Part Number Mesh Size Material (net) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
There is no taper on the frame or net. 5-3294-47 53μm SUS316   1PC 1 75x20/53microM 33526157 74.45 SGD
In stock
There is no taper on the frame or net. 5-3294-51 38μm SUS316 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/38microM 33526193 129.90 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-35 355μm SUS304   1PC 1 75x20/355microM 33526035 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-48 46μM SUS316 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/46microM 33526166 94.92 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-43 100μM SUS316   1PC 1 75x20/100microM 33526114 77.01 SGD
In stock
There is no taper on the frame or net. 5-3294-26 1.70mm SUS304   1PC 1 75x20/1.70mm 33525947 41.54 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-39 180μm SUS304   1PC 1 75x20/180microM 33526071 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-44 90μm SUS316   1PC 1 75x20/90microM 33526123 44.16 SGD
Shipped after 2017-02-23
- 5-3294-30 850microM SUS304   1PC 1 75x20/850microM 33525983 41.06 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-46 63μm SUS316   1PC 1 75x20/63microM 33526141 60.32 SGD
In stock
There is no taper on the frame or net. 5-3294-52 32μM SUS316   1PC 1 75x20/32microM 33526202 179.90 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-38 212μm SUS304   1PC 1 75x20/212microM 33526062 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-54 20μm SUS316   1PC 1 75x20/20microM 33526227 349.90 SGD
In stock
There is no taper on the frame or net. 5-3294-27 1.40mm SUS304   1PC 1 75x20/1.40mm 33525956 41.54 SGD
Shipped after 2017-02-27
There is no taper on the frame or net. 5-3294-28 1.18mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/1.18mm 33525965 41.54 SGD
Shipped after 2017-02-23
- 5-3294-32 600microM SUS304   1PC 1 75x20/600microM 33526001 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-34 425μm SUS304   1PC 1 75x20/425microM 33526026 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-36 300μm SUS304   1PC 1 75x20/300microM 33526044 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-41 125microM SUS316   1PC 1 75x20/125microM 33526096 44.16 SGD
In stock
There is no taper on the frame or net. 5-3294-33 500μm SUS304   1PC 1 75x20/500microM 33526017 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-53 25μm SUS316   1PC 1 75x20/25microM 33526211 209.90 SGD
In stock
There is no taper on the frame or net. 5-3294-29 1.00mm SUS304   1PC 1 75x20/1mm 33525974 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-49 45μm SUS316   1PC 1 75x20/45microM 33526175 87.24 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-31 710μm SUS304   1PC 1 75x20/710microM 33525992 41.54 SGD
In stock
There is no taper on the frame or net. 5-3294-16 9.5mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/9.5mm 33525843 44.16 SGD
Shipped after 2017-03-06
There is no taper on the frame or net. 5-3294-22 3.35mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/3.35mm 33525904 41.06 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-23 2.80mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/2.80mm 33525913 41.54 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-24 2.36mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/2.36mm 33525922 41.54 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-17 8.0mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/8mm 33525852 44.16 SGD
Shipped after 2017-02-23
There is no taper on the frame or net. 5-3294-18 6.7mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/6.7mm 33525861 44.16 SGD
Shipped after 2017-03-06
There is no taper on the frame or net. 5-3294-19 5.6mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/5.6mm 33525877 44.16 SGD
Shipped after 2017-02-27
There is no taper on the frame or net. 5-3294-21 4.00mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/4mm 33525895 44.73 SGD
Shipped after 2017-03-01
There is no taper on the frame or net. 5-3294-20 4.75mm SUS304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 75x20/4.75mm 33525886 44.16 SGD
Shipped after 2017-02-24
There is no taper on the frame or net. 5-3294-50 40microM SUS316   1PC 1 75x20/40microM 33526184 87.24 SGD
In stock
There is no taper on the frame or net. 5-3294-45 75microM SUS316   1PC 1 75x20/75microM 33526132 44.16 SGD
In stock
There is no taper on the frame or net. 5-3294-42 106microM SUS316   1PC 1 75x20/106microM 33526105 44.16 SGD
In stock
There is no taper on the frame or net. 5-3294-40 150microM SUS304   1PC 1 75x20/150microM 33526087 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-37 250microM SUS304   1PC 1 75x20/250microM 33526053 41.06 SGD
In stock
There is no taper on the frame or net. 5-3294-25 2.00mm SUS304   1PC 1 75x20/2mm 33525931 41.54 SGD
In stock
ADD TO CART

Related Products