Buy more than* S$200* and get FREE SHIPPING

Stainless steel sieve 150 phi x 45

4.00 (1)
Material (frame)
SUS304
Inner Height (mm)
45
Frame Dimensions
phi150x45mm
Inner Diameter (phi mm)
150
...see all>
Product Options
ADD TO CART
Specification AS ONE Part Number Mesh Size Material (net) Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification AS ONE Part Number Mesh Size Material (net) Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5-3290-33 500microm SUS304 -   1pc 1 150x45/500 mu M 33526561 70.99 SGD
Shipped after 2018-04-25
- 5-3290-40 150microm SUS304 -   1pc 1 150x45/150 mu M 33526631 70.99 SGD
In stock
- 5-3290-42 106microm SUS316 -   1pc 1 150x45/106 mu M 33526656 76.99 SGD
Shipped after 2018-05-01
- 5-3290-36 300microm SUS304 -   1pc 1 150x45/300 mu M 33526595 70.99 SGD
In stock
- 5-3290-45 75microm SUS316 -   1pc 1 150x45/75 mu M 33526683 76.99 SGD
In stock
- 5-3290-04 75mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/75mm 33526272 79.99 SGD
Shipped after 2018-05-01
- 5-3290-14 13.2mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/13.2mm 33526376 79.99 SGD
Shipped after 2018-05-08
Ayao 5-3290-49 45microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 45 / micro M 33526726 139.99 SGD
Shipped after 2018-04-25
Ayao 5-3290-52 32microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 32micro M 33526753 369.99 SGD
Shipped after 2018-04-25
Ayao 5-3290-53 25microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 25micro M 33526762 409.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-25 2mm SUS304 ISO3301-1/ JIS Z-8801   1pc 1 150 x45/2mm 33526482 76.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-27 1.4mm SUS304 ISO3301-1/ JIS Z-8801   1pc 1 150 x45/1.40mm 33526507 70.99 SGD
In stock
Plain weave 5-3290-38 212microm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 212micro M 33526613 73.99 SGD
Shipped after 2018-04-25
- 5-3290-08 37.5mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/37.5mm 33526315 79.99 SGD
Shipped after 2018-05-01
Plain weave 5-3290-44 90microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 90micro M 33526674 76.99 SGD
Shipped after 2018-04-25
Ayao 5-3290-46 63microm SUS316 ISO3301-1/ JIS Z-8801   1pc 1 150 x45 / 63micro M 33526692 97.99 SGD
In stock
Ayao 5-3290-47 53microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 53micro M 33526701 119.99 SGD
Shipped after 2018-04-25
- 5-3290-15 11.2mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/11.2mm 33526385 79.99 SGD
Shipped after 2018-05-08
Crimp woven 5-3290-16 9.5mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/9.5mm 33526394 79.99 SGD
Shipped after 2018-05-09
Crimp woven 5-3290-17 8mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/8mm 33526403 83.99 SGD
Shipped after 2018-05-09
Plain weave 5-3290-23 2.8mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/2.80mm 33526464 73.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-29 1mm SUS304 ISO3301-1/ JIS Z-8801   1pc 1 150 x45/1mm 33526525 70.99 SGD
In stock
Plain weave 5-3290-37 250microm SUS304 ISO3301-1/ JIS Z-8801   1pc 1 150 x45 / 250micro M 33526604 76.99 SGD
Shipped after 2018-04-25
- 5-3290-07 45mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/45mm 33526306 79.99 SGD
Shipped after 2018-05-08
Plain weave 5-3290-41 125microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 125micro M 33526647 76.99 SGD
Shipped after 2018-04-26
- 5-3290-11 22.4mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/22.4mm 33526342 79.99 SGD
Shipped after 2018-05-08
Ayao 5-3290-48 46microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 46micro M 33526717 129.99 SGD
Shipped after 2018-04-25
Ayao 5-3290-50 40microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 40micro M 33526735 159.99 SGD
Shipped after 2018-04-25
Crimp woven 5-3290-19 5.6mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/5.6mm 33526421 79.99 SGD
Shipped after 2018-04-26
Plain weave 5-3290-24 2.36mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/2.36mm 33526473 73.99 SGD
Shipped after 2018-04-25
- 5-3290-13 16mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/16mm 33526367 79.99 SGD
Shipped after 2018-05-08
Ayao 5-3290-54 20microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 20 / micro M 33526771 969.99 SGD
Shipped after 2018-04-26
Plain weave 5-3290-26 1.7mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/1.70mm 33526491 76.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-28 1.18mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/1.18mm 33526516 70.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-39 180microm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 180micro M 33526622 70.99 SGD
Shipped after 2018-04-25
Ayao 5-3290-51 38microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 38micro M 33526744 209.99 SGD
Shipped after 2018-04-26
Plain weave 5-3290-20 4.75mm SUS304 ISO3301-1/ JIS Z-8801   1pc 1 150 x45/4.75mm 33526437 76.99 SGD
In stock
Plain weave 5-3290-21 4mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/4mm 33526446 83.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-22 3.35mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/3.35mm 33526455 76.99 SGD
Shipped after 2018-04-26
Plain weave 5-3290-30 850microm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 850micro M 33526534 76.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-32 600microm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 60 / 0micro M 33526552 73.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-34 425microm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 425micro M 33526577 88.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-35 355microm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 355micro M 33526586 70.99 SGD
Shipped after 2018-04-25
- 5-3290-09 31.5mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/31.5mm 33526324 79.99 SGD
Shipped after 2018-05-08
Plain weave 5-3290-43 100microm SUS316 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 100 / micro M 33526665 129.99 SGD
Shipped after 2018-04-25
Plain weave 5-3290-31 710microm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45 / 710micro M 33526543 70.99 SGD
Shipped after 2018-04-25
- 5-3290-05 63mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/63mm 33526281 79.99 SGD
Shipped after 2018-05-08
- 5-3290-06 53mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/53mm 33526297 79.99 SGD
Shipped after 2018-05-08
- 5-3290-10 26.5mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/26.5mm 33526333 79.99 SGD
Shipped after 2018-05-08
- 5-3290-12 19mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/19mm 33526351 79.99 SGD
Shipped after 2018-05-08
Crimp woven 5-3290-18 6.7mm SUS304 ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x45/6.7mm 33526412 79.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Investigation of size ratio of oga powder
4
From Japan
On 2014-03-07 07:47:37
It is heavier than I thought, because I use it by stacking 7 rows.
This review is about item#33526482.

Related Products