Buy more than* S$200* and get FREE SHIPPING

Stainless steel sieve 150phi x 60

1.00 (1)
Inner Diameter (phi mm)
150
...see all>
Product Options
ADD TO CART
AS ONE Part Number Mesh Size Material (net) Material (frame) Inner Height (mm) Frame Dimensions Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Mesh Size Material (net) Material (frame) Inner Height (mm) Frame Dimensions Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-3292-25 2mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/2mm 33527033 75.99 SGD
Shipped after 2018-04-27
5-3292-46 63microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 63micro M 33527243 97.99 SGD
Shipped after 2018-04-27
5-3292-47 53microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 53micro M 33527252 119.99 SGD
Shipped after 2018-04-27
5-3292-52 32microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 32micro M 33527304 369.99 SGD
Shipped after 2018-04-27
5-3292-53 25microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 25micro M 33527313 409.99 SGD
Shipped after 2018-04-27
5-3292-56 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / lid only 33527347 34.99 SGD
Shipped after 2018-05-10
5-3292-37 250microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801   1pc 1 150x60/250 mu M 33527155 70.99 SGD
Shipped after 2018-05-07
5-3292-04 75mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/75mm 33526823 81.99 SGD
Shipped after 2018-05-10
5-3292-21 4mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/4mm 33526997 81.99 SGD
Shipped after 2018-04-27
5-3292-22 3.35mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/3.35mm 33527006 76.99 SGD
Shipped after 2018-05-10
5-3292-35 355microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 355micro M 33527137 70.99 SGD
Shipped after 2018-04-27
5-3292-38 212microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 212micro M 33527164 75.99 SGD
Shipped after 2018-04-27
5-3292-43 100microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 100micro M 33527216 149.99 SGD
Shipped after 2018-04-27
5-3292-58 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / intermediate receiver 33527365 81.99 SGD
Shipped after 2018-04-27
5-3292-06 53mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/53mm 33526841 81.99 SGD
Shipped after 2018-05-10
5-3292-14 13.2mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/13.2mm 33526927 81.99 SGD
Shipped after 2018-05-10
5-3292-16 9.5mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/9.5mm 33526945 83.99 SGD
Shipped after 2018-04-27
5-3292-20 4.75mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/4.75mm 33526981 81.99 SGD
Shipped after 2018-05-10
5-3292-23 2.8mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/2.80mm 33527015 76.99 SGD
Shipped after 2018-05-10
5-3292-29 1mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/1mm 33527076 76.99 SGD
Shipped after 2018-04-27
5-3292-54 20microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 20micro M 33527322 979.99 SGD
Shipped after 2018-05-10
5-3292-55 - - - - - -   1pc 1 150 x60 / lid-receiver 33527331 88.99 SGD
Shipped after 2018-05-01
5-3292-05 63mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/63mm 33526832 81.99 SGD
Shipped after 2018-05-10
5-3292-08 37.5mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/37.5mm 33526866 81.99 SGD
Shipped after 2018-05-10
5-3292-12 19mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/19mm 33526902 81.99 SGD
Shipped after 2018-05-10
5-3292-15 11.2mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/11.2mm 33526936 81.99 SGD
Shipped after 2018-05-10
5-3292-26 1.7mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/1.70mm 33527042 75.99 SGD
Shipped after 2018-05-08
5-3292-28 1.18mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/1.18mm 33527067 75.99 SGD
Shipped after 2018-04-27
5-3292-32 600microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 600micro M 33527103 75.99 SGD
Shipped after 2018-05-08
5-3292-34 425microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 425micro M 33527121 75.99 SGD
Shipped after 2018-04-27
5-3292-49 45microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 45micro M 33527277 139.99 SGD
Shipped after 2018-04-27
5-3292-11 22.4mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/22.4mm 33526893 81.99 SGD
Shipped after 2018-05-10
5-3292-13 16mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/16mm 33526911 81.99 SGD
Shipped after 2018-05-10
5-3292-27 1.4mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/1.40mm 33527051 70.99 SGD
Shipped after 2018-05-10
5-3292-33 500microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801   1pc 1 150 x60 / 500micro M 33527112 70.99 SGD
Shipped after 2018-05-01
5-3292-36 300microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801   1pc 1 150 x60 / 300micro M 33527146 70.99 SGD
Shipped after 2018-04-27
5-3292-51 38microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 38micro M 33527295 209.99 SGD
Shipped after 2018-05-10
5-3292-07 45mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/45mm 33526857 81.99 SGD
Shipped after 2018-05-10
5-3292-10 26.5mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/26.5mm 33526884 81.99 SGD
Shipped after 2018-05-10
5-3292-18 6.7mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/6.7mm 33526963 81.99 SGD
Shipped after 2018-05-10
5-3292-45 75microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801   1pc 1 150 x60 / 75micro M 33527234 83.99 SGD
Shipped after 2018-04-27
5-3292-31 710microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 710micro M 33527094 75.99 SGD
Shipped after 2018-04-27
5-3292-39 180microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 180micro M 33527173 88.99 SGD
Shipped after 2018-05-01
5-3292-40 150microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801   1pc 1 150 x60 / 150micro M 33527182 76.99 SGD
Shipped after 2018-04-27
5-3292-42 106microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 106micro M 33527207 81.99 SGD
Shipped after 2018-05-01
5-3292-44 90microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 90micro M 33527225 81.99 SGD
Shipped after 2018-05-10
5-3292-09 31.5mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/31.5mm 33526875 83.99 SGD
Shipped after 2018-05-10
5-3292-17 8mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/8mm 33526954 76.99 SGD
Shipped after 2018-05-10
5-3292-19 5.6mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/5.6mm 33526972 81.99 SGD
Shipped after 2018-04-27
5-3292-24 2.36mm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60/2.36mm 33527024 75.99 SGD
Shipped after 2018-05-10
5-3292-30 850microm SUS304 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 850micro M 33527085 70.99 SGD
Shipped after 2018-04-27
5-3292-41 125microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 125micro M 33527191 76.99 SGD
Shipped after 2018-04-27
5-3292-48 46microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 46micro M 33527261 139.99 SGD
Shipped after 2018-05-08
5-3292-50 40microm SUS316 SUS304 60 phi150x60mm ISO3301-1/ JIS Z-8801 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / 40micro M 33527286 159.99 SGD
Shipped after 2018-05-08
5-3292-57 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150 x60 / receiver only 33527356 54.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
High-grade seed selection for gardening
1
From Japan
On 2015-04-02 12:44:29
I used it to select seeds for gardening imported from abroad, but when I tried to take out the seeds that remained on the net, seeds got clogged between the net and caulking part of the part caulked in the net. When you hit the sieve around the sieve, seeds will come out. I do not want to waste even one expensive seed, but it is serious if I try to take it out cleanly. I want caulking or burying gaps with solder etc. so that sorted items will not clog between caulking and netting. Since it can not be helped, I will try to use coking here.
This review is about item#33527112.

Related Products