Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Sieve

3.33 (3)
Material (frame)
SUS304
Inner Height (mm)
60
Standard
ISO3301-1/ JIS Z-8801
Inner Diameter (phi mm)
200
...see all>
Product Options
ADD TO CART
Mesh Size Material (net) Mesh AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh Size Material (net) Mesh AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
710μm SUS316 710μm 5-3293-31   1PC 1 200x60/710microM 33528257 76.99 SGD
Shipped after 2018-02-26
106.0mm SUS316 106.0mm 5-3293-02 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/106mm 33527961 96.99 SGD
Shipped after 2018-03-08
355μm SUS316 355μm 5-3293-35   1PC 1 200x60/355microM 33528293 76.99 SGD
Shipped after 2018-02-26
32μM SUS304 32μM 5-3293-52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/32microM 33528467 419.99 SGD
Shipped after 2018-02-28
31.5mm SUS316 31.5mm 5-3293-09   1PC 1 200x60/31.5mm 33528031 81.99 SGD
Shipped after 2018-02-26
26.5mm SUS316 26.5mm 5-3293-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/26.5mm 33528047 96.99 SGD
Shipped after 2018-02-28
13.2mm SUS316 13.2mm 5-3293-14   1PC 1 200x60/13.2mm 33528083 81.99 SGD
Shipped after 2018-02-26
125.0mm SUS316 125.0mm 5-3293-01 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/125mm 33527952 85.99 SGD
Shipped after 2018-03-08
38μm SUS304 38μm 5-3293-51   1PC 1 200x60/38microM 33528451 209.99 SGD
Shipped after 2018-02-26
37.5mm SUS316 37.5mm 5-3293-08 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/37.5mm 33528022 85.99 SGD
Shipped after 2018-03-06
3.35mm SUS316 3.35mm 5-3293-22   1PC 1 200x60/3.35mm 33528162 76.99 SGD
Shipped after 2018-02-26
125μm SUS316 125μm 5-3293-41   1PC 1 200x60/125microM 33528354 81.99 SGD
Shipped after 2018-02-26
45μm SUS304 45μm 5-3293-49   1PC 1 200x60/45microM 33528433 139.99 SGD
Shipped after 2018-02-26
11.2mm SUS316 11.2mm 5-3293-15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/11.2mm 33528092 96.99 SGD
Shipped after 2018-02-28
63.0mm SUS316 63.0mm 5-3293-05 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/63mm 33527995 85.99 SGD
Shipped after 2018-03-08
63μm SUS304 63μm 5-3293-46   1PC 1 200x60/63microM 33528406 109.99 SGD
Shipped after 2018-02-26
6.7mm SUS316 6.7mm 5-3293-18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/6.7mm 33528126 96.99 SGD
Shipped after 2018-02-28
53.0mm SUS316 53.0mm 5-3293-06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/53mm 33528004 96.99 SGD
Shipped after 2018-03-06
5.6mm SUS316 5.6mm 5-3293-19   1PC 1 200x60/5.6mm 33528135 81.99 SGD
Shipped after 2018-02-26
40μM SUS304 40μM 5-3293-50   1PC 1 200x60/40microM 33528442 159.99 SGD
Shipped after 2018-02-26
25μm SUS304 25μm 5-3293-53   1PC 1 200x60/25microM 33528476 439.99 SGD
Shipped after 2018-02-26
90.0mm SUS316 90.0mm 5-3293-03 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/90mm 33527977 80.99 SGD
Shipped after 2018-03-08
90μm SUS304 90μm 5-3293-44   1PC 1 200x60/90microM 33528381 81.99 SGD
Shipped after 2018-02-26
9.5mm SUS316 9.5mm 5-3293-16   1PC 1 200x60/9.5mm 33528101 81.99 SGD
Shipped after 2018-02-26
8.0mm SUS316 8.0mm 5-3293-17   1PC 1 200x60/8mm 33528117 81.99 SGD
Shipped after 2018-02-26
22.4mm SUS316 22.4mm 5-3293-11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/22.4mm 33528056 85.99 SGD
Shipped after 2018-03-06
20μm SUS304 20μm 5-3293-54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/20microM 33528485 999.99 SGD
Shipped after 2018-03-01
19.0mm SUS316 19.0mm 5-3293-12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/19mm 33528065 96.99 SGD
Shipped after 2018-02-28
16.0mm SUS316 16.0mm 5-3293-13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/16mm 33528074 96.99 SGD
Shipped after 2018-02-28
1.70mm SUS316 1.70mm 5-3293-26   1PC 1 200x60/1.70mm 33528205 76.99 SGD
Shipped after 2018-02-26
180microM SUS316 180microM 5-3293-39   1PC 1 200x60/180microM 33528336 76.99 SGD
Shipped after 2018-02-26
100microM SUS304 100microM 5-3293-43   1PC 1 200x60/100microM 33528372 129.99 SGD
Shipped after 2018-02-26
1.18mm SUS316 1.18mm 5-3293-28   1PC 1 200x60/1.18mm 33528223 76.99 SGD
Shipped after 2018-02-26
53microM SUS304 53microM 5-3293-47   1PC 1 200x60/53microM 33528415 119.99 SGD
Shipped after 2018-02-26
250μm SUS316 250μm 5-3293-37   1PC 1 200x60/250microM 33528311 76.99 SGD
Shipped after 2018-02-26
425μm SUS316 425μm 5-3293-34   1PC 1 200x60/425microM 33528284 76.99 SGD
Shipped after 2018-02-26
212microM SUS316 212microM 5-3293-38   1PC 1 200x60/212microM 33528327 76.99 SGD
Shipped after 2018-02-27
500μm SUS316 500μm 5-3293-33   1PC 1 200x60/500microM 33528275 76.99 SGD
Shipped after 2018-02-26
1.40mm SUS316 1.40mm 5-3293-27   1PC 1 200x60/1.40mm 33528214 75.99 SGD
Shipped after 2018-02-26
850μm SUS316 850μm 5-3293-30   1PC 1 200x60/850microM 33528241 76.99 SGD
Shipped after 2018-02-26
75.0mm SUS316 75.0mm 5-3293-04 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/75mm 33527986 85.99 SGD
Shipped after 2018-02-28
46μM SUS304 46μM 5-3293-48 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/46microM 33528424 159.99 SGD
Shipped after 2018-03-09
45.0mm SUS316 45.0mm 5-3293-07 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200x60/45mm 33528013 85.99 SGD
Shipped after 2018-03-08
75microM SUS304 75microM 5-3293-45   1PC 1 200x60/75microM 33528397 82.99 SGD
Shipped after 2018-02-26
106microM SUS304 106microM 5-3293-42   1PC 1 200x60/106microM 33528363 81.99 SGD
Shipped after 2018-02-26
150microM SUS316 150microM 5-3293-40   1PC 1 200x60/150microM 33528345 77.99 SGD
Shipped after 2018-03-02
300microM SUS316 300microM 5-3293-36   1PC 1 200x60/300microM 33528302 76.99 SGD
Shipped after 2018-02-26
600microM SUS316 600microM 5-3293-32   1PC 1 200x60/600microM 33528266 76.99 SGD
Shipped after 2018-02-26
1.00mm SUS316 1.00mm 5-3293-29   1PC 1 200x60/1mm 33528232 76.99 SGD
Shipped after 2018-02-26
2.00mm SUS316 2.00mm 5-3293-25   1PC 1 200x60/2mm 33528196 77.99 SGD
Shipped after 2018-02-26
2.36mm SUS316 2.36mm 5-3293-24   1PC 1 200x60/2.36mm 33528187 76.99 SGD
Shipped after 2018-02-26
2.80mm SUS316 2.80mm 5-3293-23   1PC 1 200x60/2.80mm 33528171 76.99 SGD
Shipped after 2018-02-26
4.00mm SUS316 4.00mm 5-3293-21   1PC 1 200x60/4mm 33528153 81.99 SGD
Shipped after 2018-02-26
4.75mm SUS316 4.75mm 5-3293-20   1PC 1 200x60 / 4.75 mm 33528144 81.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Analysis relationship
5
From Japan
On 2017-11-20 15:37:39
Purchased as test sieve. It is a repeat product that you can use with confidence.
This review is about item#33528266.
Size of gravel
3
From Japan
On 2017-07-21 15:03:01
The equipment itself is strong and the net is not broken easily so it is a perfect net to do the test. Although it has rubber for overlapping, it was in a state that shipment inspection was not done with rubber that almost decayed. It is regrettable that we did not understand the reasons for that in the distribution stage though it was a product that used care to that.
This review is about item#33528065.
Used for powder sifting operation
2
From Japan
On 2013-11-14 13:15:34
Stainless steel mesh, sieve itself has no problem in use. However, the quality of the attached rubber packing is considerably bad. Some packing itself is distorted, others are cut off from the beginning. If you need packing you have to purchase separately.
This review is about item#33528345.

Related Products