Buy more than* S$200* and get FREE SHIPPING

Vacuum Polycarbonate Desiccator

5.00 (1)
Caution
Overall height of type with vacuum gauge is height excluding vacuum gauge., Overall height of type with vacuum gauge is height excluding vacuum gauge.
Permissible Vacuum Degree (Pa)
About 133 (1mmHg)
Material (O-Rings)
Nitrile rubber
Outer Diameter (phi mm)
Metal tap part /9
Material (Body)
PC (polycarbonate resin)
Material
Body / PC (polycarbonate), O-ring / nitrile rubber
Accessories
X1 piece porcelain plate
...see all>
Product Options
ADD TO CART
AS ONE Part Number Nozzle Diameter (phi mm) Capacity (L) Overall Height (mm) Inner Diameter (phi mm) Type Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Nozzle Diameter (phi mm) Capacity (L) Overall Height (mm) Inner Diameter (phi mm) Type Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5801-12 - About 19 368 306 Cock vacuum gauge with 3.1 Cock, vacuum meter 1PC 1 300GType 33392475 479.99 SGD
In stock
1-5801-03 - About 9 296 245 With a tap and a vacuum gauge 1.8 2 cocks, vacuum meter 1PC 1 240Type-G2 33392466 369.99 SGD
In stock
1-5801-11 9 (metal) About 9 296 245 Cock, vacuum meter 1.8 Cock, vacuum meter 1PC 1 240GType 09187552 329.99 SGD
In stock
1-5801-14 - About 19 368 306 Cock vacuum gauge with 3.1 2 cocks, vacuum meter 1PC 1 300Type-G2 33392484 509.99 SGD
In stock
1-066-21 9 (Metal) About 9 296 245 Cock 1.5 With water tap 1PC 1 240Type 09187534 229.99 SGD
In stock
1-066-32 - About 19 368 306 With water tap - With water tap 1PC 1 300Type 33392457 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vacuum cooking
5
From Japan
On 2014-07-21 18:24:11
Truly made of polycarbonate. It is light weight, durable and beautiful. Cleanliness is good.
This review is about item#33392475.

Related Products