Buy more than* S$200* and get FREE SHIPPING

Bacteria Spreader Bar

AS ONE Part Number
6-489-01
Tip Width (mm)
30
Dimensions (Width x Length) (mm)
30x145(phi4)
Diameter (phi mm)
4
Overall Length (mm)
145
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(10PC) 1 - 33408365 23.99 SGD
In stock
ADD TO CART

Related Products