Buy more than* S$200* and get FREE SHIPPING

Precision Lab Jack

5.00 (1)
Move Guide
Pantograph system
Resolution (mm)
0.1
Parallelism (microm)
100
Parallelism (mm)
0.1
Surface Processing
BAL (black anodized)
Material
Aluminum
...see all>
Product Options
ADD TO CART
Load Limit N (kgf) Top Plate Size (mm) Elastic Range (mm) Weight (kg) Load Limit (kgf) The amount of movement (mm) AS ONE Part Number Allowable Load (N[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Limit N (kgf) Top Plate Size (mm) Elastic Range (mm) Weight (kg) Load Limit (kgf) The amount of movement (mm) AS ONE Part Number Allowable Load (N[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 160x220 100 to 170 5.9 294(30.0) 70 6-7759-03 294(30.0) 1PC 1 LJA-16223 33488454 889.99 SGD
Shipped after 2018-01-26
- 100x160 82 to 122 - 245(25.0) 40 6-7759-02 245(25.0) 1PC 1 LJA-10163 33488402 809.99 SGD
In stock
196(20.0) 80x132 63 to 85 - - 22 6-7759-01 196(20.0) 1PC 1 LJA-80133 33488357 749.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products