Buy more than* S$200* and get FREE SHIPPING

All plastic disposable lure type (without needle)

4.07 (14)
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Tip Outer Diameter (mm)
About 4
Nozzle
Lure Point
Sterilization Method
EOG sterilization
Sterilization
Completed
Scale
Available
Material
(Syringes) polypropylene, (plunger sealing part) polyethylene
...see all>
Product Options
ADD TO CART
Maximum Scale Value Body Size (phi mm) Minimum Scale Value (mL) Weight (g/pc) 1 Scale (mL) Type Capacity (mL) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Scale Value Body Size (phi mm) Minimum Scale Value (mL) Weight (g/pc) 1 Scale (mL) Type Capacity (mL) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 About: 6.4 0.01 2.80 0.1 Middle spout 1 About 95 336-7967 1Bag(10PC) 1 H4010-LTT 37173927 -
Discontinued
[x]
3 About 10.8 0.1 2.90 1 Middle spout 2 About 74.7 336-7975 1Bag(10PC) 1 H4020-LTT 37173945 -
Discontinued
[x]
6 About 13.7 0.2 4.50 1 Side spout 5 About 86.3 336-7983 1Bag(10PC) 1 H4050-LTT 37173972 -
Discontinued
[x]
12 About 17.4 0.5 7.40 2 Side spout 10 About 99 336-7991 1Bag(10PC) 1 H4100-LTT 37173936 -
Discontinued
[x]
24 About 21.7 1 11.70 5 Side spout 20 About 115 336-8009 1Bag(10PC) 1 H4200-LTT 37173954 -
Discontinued
[x]
30 About 24.6 1 18.60 10 Side spout 30 About 132 336-8017 1Bag(5PC) 1 H4830-LTT 37173963 -
Discontinued
[x]
60 About 31 2 28.67 10 Side spout 50 About 150 336-8025 1Bag(3PC) 1 H4850-LTT 37173981 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2016-05-05 17:57:16
It can be used normally.
This review is about item#37173981.
Used for motorcycle mission oil change
5
From Japan
On 2013-11-18 14:19:56
If you have this in oil injection or brake maintenance which is difficult to put in, it will be very successful. I do not need anything long, I can inject it more easily than a dropper even in cases where the inlet is beside and difficult to maintain. If you pull the cylinder with the same liquid, you can inject it as many times as you like, after disposing it it is easy to dispose of it so it can be used easily. A special tool is also nice, but as it can be used for a variety of these applications, it is convenient. If there is hope, there is no complain if it can be purchased in smaller divisions.
This review is about item#37173954.
Pet hydration
3
From Japan
On 2013-08-16 15:05:14
It is hard to wash when washing
This review is about item#37173981.
It is used to collect a fixed amount of sample water when measuring the hardness of water.
5
From Japan
On 2013-06-17 17:34:11
With no needle syringe, without rubber packing, you do not have to worry about contaminating impurities. Very useful for collecting sample water quantitatively! It is!
This review is about item#37173954.
For wild bird rescue
5
From Japan
On 2013-04-19 11:42:59
Sorry about unused as same as another size. I was looking for food to replenish in a situation like a liquid food.
This review is about item#37173981.
Suction removal of oil sump in engine
5
From Japan
On 2013-04-11 23:14:44
Since the inside suction part is not rubber, there was anxiety about suction power, but its use disappeared when used. I think that it is a construction with considerable precision. Capacity is as large as 501 ml, so it can be used for car relationships sufficiently.
This review is about item#37173981.
Car maintenance
4
From Japan
On 2013-04-10 00:36:47
Purchased for use in grease-up of dust boots etc. Because it is a small size it can be injected into a little gap, it seems strong also to medicine because there is no rubber. However, since the cylinder part is also made thin, it becomes difficult to move by pinching strongly with your fingers. Usability is good, I think that the price is cheap.
This review is about item#37173945.
Quantitative filling of adhesive, sealing agent etc.
5
From Japan
On 2013-02-15 13:49:16
The nozzle diameter at the tip is small, and it is easy to control the amount. I think that it matches well for the filling of those with large amounts such as sealant.
This review is about item#37173981.
Fluorescent agent injection, gap injection of plastic solvent etc.
5
From Japan
On 2013-02-15 13:46:45
There is no sagging in the injection, and there is no worry that the piston will be melted in drugs (solvents) etc with all-plaque and I am very grateful. I think that it is indispensable for quantitative injection control.
This review is about item#37173954.
For PVC adhesion
3
From Japan
On 2013-01-23 14:57:50
We used a solvent to bond PVC board, but before we used glass syringe, but it was still glass, so it broke down as soon as it dropped inadvertently. That product is safe because there is no worry about breaking this product. However, if you do not pay attention to the beginning of the liquid out, the solution will jump out vigorously, so that point is a negative point.
This review is about item#37173972.

Related Products