Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gloves for Glove Boxes

Port Diameter (inch)
8
AS ONE Part Number
8-3030-01
Around Palms (cm)
24
Overall Length (cm)
80
Inner Diameter (phi mm)
(Part of the cuff): 203
Type
Curved finger type
Thickness (mm)
0.4
Material
Hypalon (table) Nitrile rubber (back)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 K-82 33421631 -
Discontinued
[x]
ADD TO CART

Related Products