Buy more than* S$200* and get FREE SHIPPING

3 Pipette Stand

3.00 (1)
Outside Dimension (mm)
105x105x150
...see all>
Product Options
ADD TO CART
AS ONE Part Number Hole Diameter (phi mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Hole Diameter (phi mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-201-02 10 (12 places), 13 (4 places) Transparent PC (polycarbonate - Bonnet - G) 1PC 1 P-1Type 33480937 43.99 SGD
Shipped after 2018-01-19
3-201-01 10 (12 places), 13 (four places) Blue PS (polystyrene) 1PC 1 S-1 type 33480921 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for experiments
3
From Japan
On 2015-02-17 14:46:21
I thought that it would be nice to use those with large pipette hole diameters.
This review is about item#33480921.

Related Products