Buy more than* S$200* and get FREE SHIPPING

Polyethylene Container

5.00 (1)
Color
Blue
...see all>
Product Options
ADD TO CART
Type Compatible AS ONE Part Number Outside Dimension (mm) Inside Dimension (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible AS ONE Part Number Outside Dimension (mm) Inside Dimension (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body - 4-1003-05 590x390x155 535x335x140 27.5 1PC 1 PT-28C 33479144 -
Discontinued
[x]
Lid PT-18D 28C 36C combined use 4-1003-08 - - - 1PC 1 Rokkufuta PT18DL 33479187 32.99 SGD
In stock
Body - 4-1003-06 590x390x205 535x335x190 36 1PC 1 PT-36C 33479153 -
Discontinued
[x]
Body - 4-1003-01 480x360x115 410x310x100 14 1PC 1 PT-14 33479074 -
Discontinued
[x]
Body - 4-1003-02 480x360x170 410x310x150 21.5 1PC 1 PT-21 33479083 -
Discontinued
[x]
Body - 4-1003-03 480x360x220 410x310x200 28 1PC 1 PT-28 33479101 -
Discontinued
[x]
- PT-14 · 21 · 28 combined 4-1003-07 - - - 1PC 1 Rokkufuta PT28L 33479171 -
Discontinued
[x]
- - 4-1003-04 590x390x105 535x335x90 - 1PC 1 PT-18D 33479117 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temporary storage of iron products
5
From Japan
On 2014-11-12 13:11:08
There is a sense of security with a rugged body.
This review is about item#33479083.

Related Products