Buy more than* S$200* and get FREE SHIPPING

ALUMINA BALL HD

3.89 (9)
Reduced Shear Wear Rate (ppm/h)
180
Density (g/cm3)
3.6
Hardness (Hv)
1100
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Fracture Toughness Diameter (phi mm) Material TGK Product Number AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Fracture Toughness Diameter (phi mm) Material TGK Product Number AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370-9744 3.7MPa root m 2 - 696-30-66-02 5-4043-01   1Box(1kg) 1 HD-2 33518186 36.99 SGD
Shipped after 2018-04-23
370-9752 3.7MPa root m 3 - 696-30-66-03 5-4043-02   1Box(1kg) 1 HD-3 33518204 36.99 SGD
Shipped after 2018-04-23
360-9995 3.7MPa root m 15 - 696-30-66-12 5-4043-08   1Box(1kg) 1 HD-15 33518344 32.99 SGD
Shipped after 2018-04-23
370-9779 3.7MPa root m 5 - 696-30-66-05 5-4043-04   1Box(1kg) 1 HD-5 33518247 32.99 SGD
Shipped after 2018-04-23
370-9761 3.7MPa root m 4 - 696-30-66-04 5-4043-03   1Box(1kg) 1 HD-4 33518231 32.99 SGD
Shipped after 2018-04-23
- - 60 - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(3kg) 1 HD-60 26895602 57.99 SGD
Shipped after 2018-04-26
- - 60 - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5kg) 1 HD-60 26895627 95.99 SGD
Shipped after 2018-04-26
- - 60 - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(2kg) 1 HD-60 26895593 39.99 SGD
Shipped after 2018-04-26
- - 60 - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(4kg) 1 HD-60 26895618 75.99 SGD
Shipped after 2018-04-26
- 3.7MPa root m 50 - 696-30-66-17 - *[No return] You cannot return this product. For details, see FAQ. 1Box(1kg) 1 HD-50 02964105 19.99 SGD
Shipped after 2018-04-27
- 3.7MPa root m 60 - 696-30-66-18 - *[No return] You cannot return this product. For details, see FAQ. 1Box(1kg) 1 HD-60 02964114 19.99 SGD
Shipped after 2018-04-27
370-9795 3.7MPa root m 20 - 696-30-66-13 5-4043-09 *[No return] You cannot return this product. For details, see FAQ. 1Box(1kg) 1 HD-20 33518371 31.99 SGD
Shipped after 2018-04-27
- 3.7MPa root m 6 - 696-30-66-06 5-4043-05   1Box(1kg) 1 HD-6 33518274 32.99 SGD
Shipped after 2018-04-23
- 3.7MPa root m 8 - 696-30-66-07 5-4043-06   1Box(1kg) 1 HD-8 33518301 32.99 SGD
Shipped after 2018-04-23
370-9809 3.7MPa root m 25 - 696-30-66-14 5-4043-10   1Box(1kg) 1 HD-25 33518387 29.99 SGD
Shipped after 2018-04-23
- 3.7MPa root m 40 - 696-30-66-16 5-4043-12 *[No return] You cannot return this product. For details, see FAQ. 1Box(1kg) 1 HD-40 33518441 22.99 SGD
Shipped after 2018-04-27
- 3.7MPa root m 1 Alumina HD 696-30-66-01 -   1Box(1kg) 1 HD-1 02963992 43.99 SGD
Shipped after 2018-04-23
370-9787 3.7MPa root m 10 - 696-30-66-11 5-4043-07   1Box(1kg) 1 HD-10 33518317 32.99 SGD
Shipped after 2018-04-23
370-9817 3.7MPa root m 30 - 696-30-66-15 5-4043-11   1Box(1kg) 1 HD-30 33518414 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
I use it when preparing a glaze for pottery art.
5
From Japan
On 2018-04-06 13:49:23
It is hard and heavy, so many raw materials are pulverized. After putting 4 pieces in a 1.5 L ball mill container and turning at a rotation speed of 180 rpm, the container was broken into 4 pieces. Since there is no choice, the container is glued, and a gum tape is rolled and used.
This review is about item#2964105.
Grinding operation by ball mill
5
From Japan
On 2018-03-28 14:12:50
Since one piece weighs 250 g, we were able to crush the raw material in a short time. I think load fluctuation to the rotating table and wear of the ball mill container are great. By the way, we are pulverizing peppers and marbles now.
This review is about item#2964105.
It is used in science classes to indicate the size of a celestial body
4
From Japan
On 2017-03-22 14:37:38
I think that it is quite good. I will introduce it at the science research group and others.
This review is about item#02963992.
for test
3
From Japan
On 2017-02-20 17:04:29
I tried purchasing it experimentally I think that it is easy to use because it is a quantitatively exact quantity as it is used in the test
This review is about item#2963992.
Experimental material
4
From Japan
On 2017-01-19 14:36:20
It seemed to be handmade and there was some variation in shape.
This review is about item#2964114.
As a machine part
5
From Japan
On 2016-11-24 18:38:46
We are satisfied with using as water resistant and corrosion resistant parts. Accuracy is also reasonable.
This review is about item#33518247.
Concentration of adsorption of metal ions etc.
1
From Japan
On 2015-10-18 11:59:45
Unfortunately I thought that it was an activated alumina ball I purchased it by mistake and I could not achieve my purpose. I thought that I would like to ask you to deal in the future if it was what I wanted.
This review is about item#33518371.
Barrel polishing
3
From Japan
On 2015-02-19 14:09:34
I think that the quality is good but the price is a little cheaper. I purchased 1 mm, but the actual measurement was a mix of 1.16 to 1.26 mm. Since there is an error of 10% or more, I think whether it is better to add a hand to the notation.
This review is about item#02963992.
Put it for stirring in the solution of the product
5
From Japan
On 2014-11-25 13:43:30
Small variation in quality
This review is about item#33518247.

Related Products