Buy more than* S$200* and get FREE SHIPPING

Magnetic Pestle, W/Mortar

4.73 (11)
Accessories
Pestle
...see all
Product Options
ADD TO CART
Outer Dimension x Inner Dimension x Height x Depth (mm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimension x Inner Dimension x Height x Depth (mm) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi240xphi200x120x110 6-549-07   1PC 1 240mm 33521153 159.90 SGD
In stock
phi300xphi260x160x150 6-549-08   1PC 1 300mm 33521162 209.90 SGD
In stock
phi360xphi330x200x170 6-549-09 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 360mm 33521187 529.90 SGD
In stock
phi180xphi160x100x80 6-549-05   1PC 1 180mm 33521117 67.16 SGD
In stock
phi210xphi180x110x100 6-549-06   1PC 1 210mm 33521135 99.82 SGD
In stock
phi60 X phi45 X 45 X 35 6-549-01   1PC 1 60mm 33521047 8.65 SGD
In stock
phi90 X phi70 X 45 X 35 6-549-02   1PC 1 90mm 33521065 10.10 SGD
In stock
phi120 X phi95 X 55 X 50 6-549-03   1PC 1 120mm 33521083 15.66 SGD
In stock
phi150 xphi130 x 80 x 70 6-549-04   1PC 1 150mm 33521092 22.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
We used in the experiments associated with the microscopic observation.
5
From Japan
On 2016-11-11 11:45:04
Even in unfamiliar children in the experimental equipment, you can use without any problem.
This review is about item#33521083.
We used to loosening of the abrasive
5
From Japan
On 2015-06-25 16:22:12
I used to loosening of the abrasive, but was able to use properly.
This review is about item#33521065.
Cosmetics making
5
From Japan
On 2015-04-30 18:58:25
What was thought has arrived!
This review is about item#33521083.
Ground green tea making ornamental fish fry bait
5
From Japan
On 2015-04-27 18:36:07
Very efficiently grind it is possible, may be comfortable to use. I think that it is good product easy to use. Also easy to clean.
This review is about item#33521065.
Nitric acid production, and PH measurement, used to finely mineral
5
From Japan
On 2015-01-11 17:55:34
And large, I bought a smaller, we use without any problem. "It is best to no problem."
This review is about item#33521065.
Grind tea
5
From Japan
On 2014-11-26 15:00:18
A commercially available tea leaves was purchased for the purpose of the powder. 1 ~ but I chose the ones of φ70 to draw the two persons, was just right. Price is also satisfied because it was surprisingly cheap.
This review is about item#33521065.
Or crushed Herb, mix the flour
5
From Japan
On 2014-10-25 20:21:34
Since the size to small, when you do not want to use only small amounts is a very easy-to-use
This review is about item#33521047.
Powder of the tablet
5
From Japan
On 2014-03-07 23:52:51
For this purpose, it is best. Improvements can not be found now in good time.
This review is about item#33521047.
Milling of herbs
5
From Japan
On 2013-05-20 17:22:56
Herbs to degradation and to grind a lot at once, such as mill (oxide) is accelerated, if and, when the grind only a small amount, you or I stuck to the inside of the mill. That point, each time you want to use, and crushed in a mortar, not wasted, it will be saved because it drinking in a fresh state. To 1 to 2 servings, this size was the best.
This review is about item#33521065.
Milling of material
2
From Japan
On 2010-11-10 00:11:21
To finely ground and Gorigori is, pestle finger is tiring too short.
This review is about item#33521047.

Related Products