Buy more than* S$200* and get FREE SHIPPING

Magnetic Crucible B Type

5.00 (1)
Heat-Resistant Temperature (deg C)
1100
...see all>
Product Options
ADD TO CART
Capacity (mL) AS ONE Part Number Outside Diameter x Height H (phi mm x mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) AS ONE Part Number Outside Diameter x Height H (phi mm x mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 6-564-03 45x36 Body only 1PC 1 Unit B1 33424395 5.99 SGD
In stock
50 6-564-04 53x43 Body only 1PC 1 Unit B2 33424404 7.99 SGD
In stock
- 6-565-03 - Only lid 1PC 1 Lid B1 33424456 3.99 SGD
Shipped after 2018-06-28
100 6-564-05 65x54 Body only 1PC 1 Body B3 33424413 10.99 SGD
Shipped after 2018-06-28
- 6-564-01 32x24 Body only 1PC 1 Body B02 33424377 2.99 SGD
In stock
- 6-564-02 36x27 Body only 1PC 1 Body B0 33424386 3.99 SGD
In stock
- 6-565-05 - Only lid 1PC 1 Lid B3 33424474 5.99 SGD
Shipped after 2018-06-28
- 6-565-04 - Only lid 1PC 1 Lid B2 33424465 4.99 SGD
Shipped after 2018-06-28
155 6-564-06 72x59 Body only 1PC 1 Body B4 33424422 20.99 SGD
Shipped after 2018-06-28
- 6-565-06 - Only lid 1PC 1 Lid B4 33424483 12.99 SGD
Shipped after 2018-06-29
- 6-565-01 - Only lid 1PC 1 Lid B02 33424431 2.99 SGD
Shipped after 2018-06-28
- 6-565-02 - Only lid 1PC 1 Lid B0 33424447 2.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sample drying in soil analysis
5
From Japan
On 2014-04-07 13:56:15
It meets the usual performance as a crucible and there is no problem with durability at present. As it may be said, the "blurring" of the numbering being engraved is a little early.
This review is about item#33424456.

Related Products