Buy more than* S$200* and get FREE SHIPPING

TPX STROLLER

5.00 (2)
Heat-Resistant Temperature (deg C)
160
Scale
Available
Material
TPX (methyl pentene resin)
Specification
With no handle
...see all>
Product Options
ADD TO CART
AS ONE Part Number 1 Scale (mL) Capacity (mL) TRUSCO Part Number Outside Diameter x Inside Diameter x Body Diameter x Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number 1 Scale (mL) Capacity (mL) TRUSCO Part Number Outside Diameter x Inside Diameter x Body Diameter x Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-219-01 10 100 291-6711 phi61 x phi57 x phi56 x 71 1PC 1 100mL 33432944 3.99 SGD
In stock
6-219-02 20 200 291-6720 phi75 x phi70 x phi67 x 92 1PC 1 200mL 33432971 4.99 SGD
In stock
6-219-03 25 300 291-6738 phi86 x phi82 x phi78 x 107 1PC 1 300mL 33433005 5.99 SGD
In stock
6-219-04 50 500 291-6746 phi98 x phi92 x phi89 x 120 1PC 1 500mL 33433032 8.99 SGD
In stock
6-219-05 50 1000 291-6754 phi119 x phi116 x phi108 x 152 1PC 1 1L 33433057 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for plant dyeing, weighing and mordanting.
5
From Japan
On 2017-05-12 10:25:49
Very good, is not it? I am using glass, too. This is better. Lightness and cleaning after.
This review is about item#33432944.
Dilution of detergent
5
From Japan
On 2015-02-03 13:17:16
I am handy because it is light and strong.
This review is about item#33432944.

Related Products